Shop All Fuel Filters
This Product is Discontinued
Hastings Filters
Fuel Filter, 4-5/32 x 1-13/32 x 4-5/32 In (Discontinued)
Mfr # GF160
Zoro # G2170646
This Product is Discontinued
Key Features
- Filter Design Cartridge
- Fuel Type Diesel, Gasoline
- Length 4 5/32 in
- Outside Dia. 1 13/32 in
- Width 1 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # GF160
- Zoro # G2170646
- UPC # 768370014408
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 4 5/32 in |
Outside Dia. | 1 13/32 in |
Width | 1 13/32 in |
Height | 4 5/32 in |
Inlet Connection Size | 5/16 in |
Overall Width | 1 13/32 in |
Outside Diameter | 1 13/32 in |
Overall Height | 4 5/32 in |
Outlet Connection Size | 5/16 in |
Overall Length | 4 5/32 in |
Description
Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Cartridge, Nylon Screen Media In-Line Fuel Filter, Micron Rating 132 micron, Height 4 5/32 in, Length 4 5/32 in, Width 1 13/32 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 1 13/32 in, Includes Nylon Screen Media, Filter Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.