Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter Element, 9-23/32 x 1-19/32 in.
Mfr # AF136
Zoro # G2882625
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 19/32 in
- Width 9 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AF136
- Zoro # G2882625
- UPC # 768370000425
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 19/32 in |
Width | 9 23/32 in |
Length | 11 3/8 in |
Overall Length | 11 3/8 in |
Overall Width | 9 23/32 in |
Overall Height | 1 19/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Panel |
Features | Durable Construction to withstand the Harshest Working Conditions |
Shape | Rectangular |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 19/32 in, Width 9 23/32 in, Length 11 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 6-1/32 x 7-5/8 In (P194HD10)
- SPEEDAIRE Tire Chuck, 1/4 In (22YK96)
- T TERRE ATV Cover Waterproof Heavy Duty Fits Most Quads, Windproof Buckle Strapping (106005)
- ATTWOOD MARINE Prop Wrench Set - Fits 17/32" to 1-1/4" Prop Nuts (11370-7)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- BALDWIN FILTERS Air Filter, 9-5/32 x 12-1/2 in. (RS3502)
- BALDWIN FILTERS Air Filter, 3-31/32 x 3-1/8 in. (PA4758)
- BALDWIN FILTERS Air Filter, 8-9/16 x 9-27/32 in. (PA2816)
- PUROLATOR Purolator A25372 PurolatorONE Advanced Air Filter (A25372)
- PUROLATOR Purolator A46279 PurolatorONE Advanced Air Filter (A46279)
- DONALDSON Air Filter, Primary Finned, P182063 (P182063)
- Hastings Filters Automotive Engine Air Filters