Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter Element, 6-3/4 x 1-19/32 in.
Mfr # AF899
Zoro # G1326902
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 19/32 in
- Width 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AF899
- Zoro # G1326902
- UPC # 768370010608
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 19/32 in |
Width | 6 3/4 in |
Length | 13 9/16 in |
Overall Length | 13 9/16 in |
Overall Width | 6 3/4 in |
Overall Height | 1 19/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel |
Features | Durable Construction to withstand the Harshest Working Conditions |
Shape | Rectangular |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 19/32 in, Width 6 3/4 in, Length 13 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Small Tailpipe Expander (1-1/8" - 1-3/4) (940377)
- AGS Sil-Glyde Silicone Lubricant, Tube, 8 oz (SG-8)
- KEN-TOOL Axle Nut Socket, 4.375" - 8 Pt (30414)
- JJ KELLER Vehicle Inspection Report/Label, PK10 (2451)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- BALDWIN FILTERS Air Filter, 8-1/32 x 15-11/32 in. (RS4637)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32 x 29 in. (PA3951)
- DONALDSON Air Filter, Panel Engine, P548963 (P548963)
- BALDWIN FILTERS Air Filter, 12-1/8 x 16-1/2 in. (PA1886XP)
- BALDWIN FILTERS Air Filter, 22 x 24-3/4 in. (PA3633)
- DONALDSON P785389, AIR SFTY RS (P785389)
- Hastings Filters Automotive Engine Air Filters