Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter Element, 6-21/32 x 2 in.
Mfr # AF977
Zoro # G2655037
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 in
- Width 6 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AF977
- Zoro # G2655037
- UPC # 768370011414
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 2 in |
Width | 6 21/32 in |
Length | 9 13/16 in |
Overall Height | 2 in |
Overall Width | 6 21/32 in |
Overall Length | 9 13/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel |
Features | Panel Air Element |
Shape | Rectangular |
Use Location | Engine |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 in, Width 6 21/32 in, Length 9 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Mechnical Oil Pressure Gauge, Black, 2" (SP0F000052)
- PARKER Male Connector, 3/4 x 3/8 In (VS68NTA-12-6)
- BENNETT MARINE A1113 Lower Hinge (A1113)
- ALL SEASON Wiper Blade, Conventional, Rubber, 24" Size (ASV241)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- WIX FILTERS GM FAMILY OF CARS AND TKS 68-97-A SEPARA (42098)
- BALDWIN FILTERS Air Filter Element, 6-3/8" Height (BA16000)
- DONALDSON Crankcase Ventilation Filter Spiracle (P603568)
- BALDWIN FILTERS Air Filter, Engine Air Element, 1-1/2" H (PA30268)
- PUROLATOR Purolator A41386 PurolatorONE Advanced Air Filter (A41386)
- BALDWIN FILTERS Air Filter, 8-27/32 x 16-23/32 in. (RS4992)
- Hastings Filters Automotive Engine Air Filters