Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter Element, 6-19/32 x 1-21/32 in.
Mfr # AF439
Zoro # G1324775
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 21/32 in
- Width 6 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AF439
- Zoro # G1324775
- UPC # 768370033751
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 21/32 in |
Width | 6 19/32 in |
Length | 11 1/4 in |
Overall Height | 1 21/32 in |
Overall Length | 11 1/4 in |
Overall Width | 6 19/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Panel |
Shape | Rectangular |
Features | Durable Construction to withstand the Harshest Working Conditions |
Use Location | Engine |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 21/32 in, Width 6 19/32 in, Length 11 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-23/32 x 12-25/32 in. (RS5443)
- SOLAS Mercruiser Bravo III Propeller, 26in Pitch, Front B3F (1654-155-26)
- LEER Flush Mount Hard Folding Tonneau Cover, 650105 (52GC16)
- CTR Suspension Stabilizer Bar Link, CL0291 (CL0291)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- BALDWIN FILTERS Air Filter, 10-31/32 x 20-9/16 in. (RS3744XP)
- BALDWIN FILTERS Air Filter, 8-1/16 x 6-15/32 in. (PA4877)
- WIX FILTERS GM FAMILY OF CARS AND TKS 68-97-A SEPARA (42098)
- BALDWIN FILTERS Air Filter, 7-31/32 x 9-5/16 in. (CA4999)
- WIX FILTERS Air Filter - Outer, 46433 (46433)
- BALDWIN FILTERS Air Filter, 12-11/16 x 24-17/32 in. (PA2456)
- Hastings Filters Automotive Engine Air Filters