Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter Element, 6-1/8 x 1-3/8 in.
Mfr # AF880
Zoro # G0654577
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 3/8 in
- Width 6 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AF880
- Zoro # G0654577
- UPC # 768370010400
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 3/8 in |
Width | 6 1/8 in |
Length | 11 1/4 in |
Overall Width | 6 1/8 in |
Overall Height | 1 3/8 in |
Overall Length | 11 1/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel |
Shape | Rectangular |
Features | Durable Construction to withstand the Harshest Working Conditions |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 3/8 in, Width 6 1/8 in, Length 11 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon Light, Polypropylene, 4-29/32" H (7945A-VM)
- VALVOLINE 5 gal Bucket, Drive Train Transmission Oil, Not Specified ISO Viscosity, 30W SAE (VV325)
- BUYERS PRODUCTS 6-Way Die-Cast Metal Trailer Connector with Spring - Trailer Side (TC2061)
- MOTORCRAFT Brake Lining Kit, Brf1899 (BRF1899)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- BALDWIN FILTERS Air Filter, 5-3/16 x 11-1/2 in. (PA1667-FN)
- BALDWIN FILTERS Air Filter, 12-3/4 x 15 in. (PA2439)
- FRAM OE Replacement (CA10262)
- PUROLATOR Purolator A50831 PurolatorONE Advanced Air Filter (A50831)
- BOSCH Air Filter, 5360WS (5360WS)
- K&N Replacement Air Filter, E-0644 (E-0644)
- Hastings Filters Automotive Engine Air Filters