Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter, 9-11/32 x 1-15/32 in.
Mfr # AF1163
Zoro # G1945666
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 15/32 in
- Width 9 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Filters
- MFR # AF1163
- Zoro # G1945666
- UPC # 768370044566
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 15/32 in |
Width | 9 11/32 in |
Length | 10 15/16 in |
Overall Height | 1 15/32 in |
Overall Width | 9 11/32 in |
Overall Length | 10 15/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Includes | Attached Gasket |
Filter Design | Panel |
Type | Panel |
Features | Panel Air Element |
Shape | Rectangular |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 15/32 in, Width 9 11/32 in, Length 10 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Little Pal Utility Pump (34060-0010)
- FEL-PRO Ford Tk V10/6.8L/01-02 Intke Manfld St, Ms94014-1 (MS94014-1)
- BALDWIN FILTERS Fuel Filter, Cartridge, 10in. L (PF9908 KIT)
- QUANTUM Diesel Frame-Mounted Electric OEM Replacement Fuel Pump HFP-180 (HFP-180)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- BALDWIN FILTERS Air Filter, 12-1/4 x 5-3/16 in. (PA654)
- BALDWIN FILTERS Air Filter, 4-31/32 x 12-17/32 in. (RS3942)
- BALDWIN FILTERS Breather, Round, Element Only, 1-7/8" L (SA4137)
- PUROLATOR Purolator A41466 PurolatorONE Advanced Air Filter (A41466)
- BALDWIN FILTERS Air Filter, 4-1/2 to 8-3/8 x 1-25/32 in. (PA4329)
- BALDWIN FILTERS Air Filter, 9-3/4 x 25-7/8 in. (PA2876)
- Hastings Filters Automotive Engine Air Filters