Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter, 9-11/32 x 1-13/32 in.
Mfr # AF1077
Zoro # G2545934
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 13/32 in
- Width 9 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AF1077
- Zoro # G2545934
- UPC # 768370040438
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 13/32 in |
Width | 9 11/32 in |
Length | 12 19/32 in |
Overall Length | 12 19/32 in |
Overall Width | 9 11/32 in |
Overall Height | 1 13/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Includes | Attached Gasket |
Filter Design | Panel |
Type | Panel |
Features | Panel Air Element |
Shape | Rectangular |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 13/32 in, Width 9 11/32 in, Length 12 19/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Bow Eye, #079233-1 (079233-1)
- NGK Ignition Coil, 48863 (48863)
- MAXXIMA Strip Light, White, LED, 45" L x 13/32" W (MSLS-4569)
- ZONE OFFROAD JEEP JK SPARE TIRE RELOCATION KIT (ZONJ5029)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- BALDWIN FILTERS Air Filter, 3-3/32 x 13-19/32 in. (RS3921)
- BALDWIN FILTERS Air Filter Element, 14-13/32"H, 11-59/64"L (RS30121)
- MILTON INDUSTRIES AeroBlade 24 Air Filter, Radiator and Condesor Cleaner (MIL158-AB24)
- PUROLATOR Purolator A25538 PurolatorONE Advanced Air Filter (A25538)
- WIX FILTERS SUZUKI SAMUARI 86-93/SUZUKI SIDEKICK 89- (46235)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (PA2453)
- Hastings Filters Automotive Engine Air Filters