Shop All Automotive Engine Air Filters
This Product is Discontinued
Hastings Filters
Air Filter, 8 top x 3 in. (Discontinued)
Mfr # AF51
Zoro # G0652504
This Product is Discontinued
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AF51
- Zoro # G0652504
- UPC # 768370006519
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 3 in |
Width | 8 in |
Length | 3 in |
Outside Dia. | 8 1/4 in |
Overall Height | 3 in |
Overall Width | 8 in |
Outside Diameter | 8 1/4 in |
Overall Length | 3 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Engine Filter |
Filter Design | Element Only |
Type | Engine |
Features | Engine Filter |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 in, Width 8 in, Length 3 in, Outside Dia. 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.