Shop All Cabin Air Filters
Hastings Filters
Air Filter, 8-7/8 x 11/16 in.
Mfr # AFC1009
Zoro # G0359353
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Rectangular
- Element Only - Automotive Filters Yes
- Height 11/16 in
- Width 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AFC1009
- Zoro # G0359353
- UPC # 768370039159
- Country of Origin China
- Category Cabin Air Filters
Dimensions
Height | 11/16 in |
Width | 8 7/8 in |
Length | 11 7/16 in |
Overall Height | 11/16 in |
Overall Width | 8 7/8 in |
Overall Length | 11 7/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Rectangular |
Element Only - Automotive Filters | Yes |
Description/Special Features | Cabin Air Filter |
Item | Automotive Air Filter |
Filter Design | Element Only |
Type | Cabin |
Features | Cabin Air Filter |
Shape | Rectangular |
Product Type | Engine Air Filter |
Use Location | Cabin |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 11/16 in, Width 8 7/8 in, Length 11 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Gear Oil, Mineral, Orange, 5 gal, Pail (110840)
- JJ KELLER Driver Vehicle Inspection Form, With Carbon, 2 Plies, 31 Sets (685)
- STAR BRITE A 16 Oz Vinyl Brite, #80316 (80316)
- AGS Coil, Copper, 7/16 x 25 x 032 (CT-125-032)
- WIX FILTERS FILTERS OEM OE Replacement; Activated Carbon (WP10129XP)
- BOSCH Cabin Air Filter, 6019C (6019C)
- MANN FILTER 06-11 Audi A3/09-11 A3 Quattro/10-11 A3 Cabin Filter, Cu2939 (CU2939)
- BALDWIN FILTERS Air Filter, 5-15/16 x 2-19/32 in. (PA3877)
- ATP Cabin Air Filter, RA-64 (RA-64)
- BOSCH Cabin Air Filter, 6044C (6044C)
- BOSCH Cabin Air Filter, 6011C (6011C)
- Hastings Filters Cabin Air Filters