Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter, 8-19/32 x 2-23/32 in.
Mfr # AF894
Zoro # G2960763
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 23/32 in
- Width 8 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AF894
- Zoro # G2960763
- UPC # 768370010554
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 2 23/32 in |
Width | 8 19/32 in |
Length | 2 23/32 in |
Outside Dia. | 8 19/32 in |
Outside Diameter | 8 19/32 in |
Overall Height | 2 23/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Engine Filter |
Item | Automotive Air Filter |
Filter Design | Element Only |
Type | Engine |
Features | Engine Filter |
Shape | Round |
Use Location | Engine |
Product Type | Air Breather Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 23/32 in, Width 8 19/32 in, Length 2 23/32 in, Outside Dia. 8 19/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Lawn/Garden Post Cap, Red, PK50 (501031-050)
- CURT Commercial Duty Class 5 Hitch, 2-1/2", Select Silverado, Sierra HD (15010)
- ILC Replacement for GE General Electric G.E 12761 replacement light bulb lamp, 10PK (12761 GE GENERAL ELECTRIC G.E)
- SMC DOT Fitting, Union Y, 3/8", 1/2", 1/2" (KV2U11-13-13)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- BALDWIN FILTERS Air Filter, 4-15/32 x 3-3/32 in. (PA4902)
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2444)
- BALDWIN FILTERS Air Filter, 2-23/32 x 10-3/32 in. (PA2700)
- BALDWIN FILTERS Air Filter, 9-5/32 x 12-1/2 in. (RS3502)
- BALDWIN FILTERS Air Filter, 6-3/32 x 10-3/4 in. (PA2710)
- BALDWIN FILTERS Air Filter, 5-29/32 x 2 in. (PA4180)
- Hastings Filters Automotive Engine Air Filters