Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter, 8-1/4 x 2-3/32 in.
Mfr # AF1085
Zoro # G0431496
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 3/32 in
- Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Filters
- MFR # AF1085
- Zoro # G0431496
- UPC # 768370040780
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 2 3/32 in |
Width | 8 1/4 in |
Length | 9 3/4 in |
Overall Length | 9 3/4 in |
Overall Height | 2 3/32 in |
Overall Width | 8 1/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Includes | Attached Gasket |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Panel |
Features | Panel Air Element |
Shape | Rectangular |
Use Location | Engine |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 3/32 in, Width 8 1/4 in, Length 9 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Engine Oil, 5W-30, Bio-Synthetic, 1 Qt. (85121)
- BALDWIN FILTERS Fuel Filter, 5-1/2 x 3-1/16 x 5-1/2 In (BF7990)
- WAI GLOBAL Voltage Regulators, F798 (F798)
- 3M 3M 06560 Marine Adhesive Sealant Fast Cure 4200 - White, 10 oz. (7100006227)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- BALDWIN FILTERS Air Filter, 3/4" H, 6-1/2" W (PA30276)
- ACDELCO Element Asm-A/Cl, A1096Cf (A1096CF)
- WIX FILTERS Case Combines Outer Used W/&&46812&& Air Filter, 46811 (46811)
- BOSCH Air Filter, 5291WS (5291WS)
- BALDWIN FILTERS Air Filter, 9-11/32 x 1-15/16 in. (PA4151)
- DONALDSON Air Filter, Primary Round, P181186 (P181186)
- Hastings Filters Automotive Engine Air Filters