Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter, 7-9/32 x 2-1/8 in.
Mfr # AF213
Zoro # G2033631
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 1/8 in
- Width 7 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AF213
- Zoro # G2033631
- UPC # 768370002511
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 2 1/8 in |
Width | 7 9/32 in |
Length | 12 1/16 in |
Overall Length | 12 1/16 in |
Overall Height | 2 1/8 in |
Overall Width | 7 9/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel |
Features | Panel Air Element |
Shape | Rectangular |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 1/8 in, Width 7 9/32 in, Length 12 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Golight Radioray GT Series Permanent Mount - White LED - Hard Wired Da (20204GT)
- MOTORCRAFT Fluid-Brake, PM1C (PM1C)
- EXTREME MAX Extreme Max 3005.3913 Deluxe Flip-Up Dock Ladder with Welded Step Assembly - 4-Step (3005.3913)
- VELVAC Comp Fit, 90 Deg, Male Elbw, 5/8"x1/2"Pipe (016450)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- WIX FILTERS FORD FAMILY OF CARS 96-99 (46428)
- DONALDSON Air Filter (P154927)
- PUROLATOR Purolator A35305 PurolatorONE Advanced Air Filter (A35305)
- BALDWIN FILTERS Air Filter, Radial, 13-7/32" L (RS30213)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-5/16 in. (LL2418FN)
- WIX FILTERS Air Filter #Wix 46672 (46672)
- Hastings Filters Automotive Engine Air Filters