Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter, 7-9/32 x 2-1/16 in.
Mfr # AF137
Zoro # G0437823
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 1/16 in
- Width 7 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AF137
- Zoro # G0437823
- UPC # 768370000432
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 2 1/16 in |
Width | 7 9/32 in |
Length | 9 1/32 in |
Overall Height | 2 1/16 in |
Overall Length | 9 1/32 in |
Overall Width | 7 9/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel |
Shape | Rectangular |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 1/16 in, Width 7 9/32 in, Length 9 1/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 473010 (473010)
- VELVAC Atc/Ato Add-A-Circuit (091326)
- RANGER 3-Ton Floor Jack / Professional - 19in lift height (5150440)
- AGS Brass Connector, Female (7/16-24 Inverted), Male (1/8-27 NPT), 1/card (BLF-67C)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- BALDWIN FILTERS Air Filter, 9-25/32 to 12-3/4 x 29 in. (PA2632)
- PUROLATOR Purolator A60102 PurolatorONE Advanced Air Filter (A60102)
- BALDWIN FILTERS Air Filter, 14 1/32 in H, 6 1/2 in W, 14 1/32 in L, 6 1/2 in Outside Dia (RS3544)
- BALDWIN FILTERS Air Filter, 9-5/32 x 13-7/16 in. (RS5442)
- WIX FILTERS Air Filter #Wix 46671 (46671)
- AFTERMARKET 491588 491588S 399959 Air Filter Fits Briggs and Stratton 625e 675ex 725ex Serie (FIA60-0239)
- Hastings Filters Automotive Engine Air Filters