Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter, 7-3/8 x 1-23/32 in.
Mfr # AF975
Zoro # G0833436
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 23/32 in
- Width 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AF975
- Zoro # G0833436
- UPC # 768370011391
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 23/32 in |
Width | 7 3/8 in |
Length | 10 31/32 in |
Overall Length | 10 31/32 in |
Overall Height | 1 23/32 in |
Overall Width | 7 3/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel |
Shape | Rectangular |
Features | Panel Air Element |
Use Location | Engine |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 23/32 in, Width 7 3/8 in, Length 10 31/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 1-15/32 x 4-7/32 In (BF7851)
- POWERRAM Air Filter, Air Pre-Cleaner Filter, Round (21-1080004)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 60 A (CB60PB)
- INFRATECH Infratech 17-1012 Model Sr-Spot (INF-17-1012)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- WIX FILTERS Radial Seal Inner Air, 46672 (46672)
- ACDELCO Element Asm-A/Cl, A1096C (A1096C)
- BETA 1 FILTERS Air Filter replacement filter for 2116713 / GARDNER DENVER (B1AF0077433)
- BALDWIN FILTERS Air Filter, 8-9/16 x 9-27/32 in. (PA2816)
- BALDWIN FILTERS Air Filter, 4-3/32 x 6-1/32 in. (PA4834-FN)
- BALDWIN FILTERS Air Filter, 8-1/4 x 22-3/8 in. (PA2457)
- Hastings Filters Automotive Engine Air Filters