Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter, 7-3/32 x 1-17/32 in.
Mfr # AF1026
Zoro # G1067175
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 17/32 in
- Width 7 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AF1026
- Zoro # G1067175
- UPC # 768370035472
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 17/32 in |
Width | 7 3/32 in |
Length | 10 3/16 in |
Overall Width | 7 3/32 in |
Overall Length | 10 3/16 in |
Overall Height | 1 17/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel |
Features | Panel Air Element |
Shape | Rectangular |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 17/32 in, Width 7 3/32 in, Length 10 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3 Oz, PK25 (LT1Z-030)
- LUMAPRO Miniature Lamp, 37, 1.3W, T1 3/4, 14V, PK10 (37-10PK)
- MOTORCRAFT Hub And Disc Asy, Brr263 (BRR263)
- CODE 3 Warning Light, LED, Red, Surf, Rect, 5 In L (LXEX1F-R)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- BALDWIN FILTERS Air Filter, 8-1/4 x 11 in. (LL1614)
- PUR Air Filter, For Mercedes-Benz E350 ML350 GL350 ML320 E320 R350 GL320 R320 S350, 2PK (K57-100172)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1035000)
- BALDWIN FILTERS Air Filter, Radial, 13-31/32" L (RS30212)
- BALDWIN FILTERS Air Filter, 3-9/16 x 4-3/16 in. (PA1859)
- K&N Universal Clamp-On Air Filter, Ru-5288 (RU-5288)
- Hastings Filters Automotive Engine Air Filters