Shop All Cabin Air Filters
Hastings Filters
Air Filter, 7-23/32 x 31/32 in.
Mfr # AFC1251
Zoro # G3205492
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 31/32 in
- Width 7 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AFC1251
- Zoro # G3205492
- UPC # 768370047550
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 31/32 in |
Width | 7 23/32 in |
Length | 9 7/16 in |
Overall Width | 7 23/32 in |
Overall Height | 31/32 in |
Overall Length | 9 7/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Set of 2 Cabin Air Elements |
Item | Automotive Air Filter |
Includes | (2) Attached Gaskets |
Filter Design | Element Only |
Type | Panel |
Features | Set of 2 Cabin Air Elements |
Shape | Rectangular |
Use Location | Cabin |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 31/32 in, Width 7 23/32 in, Length 9 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Headlte Wiring Harness Ts, F90001 (F90001)
- LUMAPRO Miniature Lamp, 1141, 18W, S8, 12.8V, PK10 (1141-10PK)
- DB ELECTRICAL Starter For Chevy 305 350 454 Mini Super Torque Series St100; Shi0015-C (410-44139)
- FLEETGUARD Pac, Lf, LF16247 (LF16247)
- BALDWIN FILTERS Air Filter, 12-19/32in. L x 5-1/8in. W (PA30006)
- BALDWIN FILTERS Air Filter, Cabin Air Element, 2-1/4" H (PA10041)
- DENSO DENSO 453-6037 Cabin Air Filter (453-6037)
- BALDWIN FILTERS Air Filter Element, 4-23/32 x 1-23/32 in. (PA3986)
- WIX FILTERS VARIOUS GM 97-14 (24780)
- WIX FILTERS Cabin Air Filter, 24068 (24068)
- TYC PRODUCTS Tyc Cabin Air Filter, 800026P (800026P)
- Hastings Filters Cabin Air Filters