Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter, 7-15/16 x 1-9/16 in.
Mfr # AF962
Zoro # G2978342
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 9/16 in
- Width 7 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AF962
- Zoro # G2978342
- UPC # 768370011278
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 9/16 in |
Width | 7 15/16 in |
Length | 9 9/32 in |
Overall Width | 7 15/16 in |
Overall Height | 1 9/16 in |
Overall Length | 9 9/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel |
Features | Panel Air Element |
Shape | Rectangular |
Use Location | Engine |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 9/16 in, Width 7 15/16 in, Length 9 9/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3E-120A)
- DAYTON Muffler Diffuser (783GA7)
- LOADSTAR TIRES Loadstar Eight Spoke Steel Wheel (Rim) (20524)
- CHELSEA Gasket And Seal Kit - Pto (328356-50X)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- DRI-EAZ Air Filter, Activated Carbon, PK4 (125027)
- BALDWIN FILTERS Air Filter, Panel, 8-15/16 in. L (PA30093)
- BALDWIN FILTERS Air Filter, 7-5/8 x 17-3/8 in. (PA2410)
- WIX FILTERS Air Filter 2010-2013 Suzuki Kizashi 2.4L, 49008 (49008)
- DONALDSON Air Filter, Primary Finned, P181059 (P181059)
- DONALDSON Air Cleaner, Fpg Radialseal, G042545 (G042545)
- Hastings Filters Automotive Engine Air Filters