Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter, 7-1/4 x 1-21/32 in.
Mfr # AF990
Zoro # G1235263
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 21/32 in
- Width 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AF990
- Zoro # G1235263
- UPC # 768370011568
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 21/32 in |
Width | 7 1/4 in |
Length | 8 7/32 in |
Overall Length | 8 7/32 in |
Overall Height | 1 21/32 in |
Overall Width | 7 1/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Attached Gasket |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel |
Shape | Rectangular |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 21/32 in, Width 7 1/4 in, Length 8 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Teledyne Continental Y112 Year 1982 Starter (CONTINENTAL Y112 YEAR 1982 STARTER)
- ECCO Back Up Alarm, Black, 2-13/16" H (580)
- D-A LUBRICANT CO D-A R&O Hydraulic Oil ISO 150 - 5 Gallon Metal Pail (54759)
- DAYTON Binder Chain, L20Ft, 6600Lb, Welded Grab (1DJV1)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- BALDWIN FILTERS Long Life Outer Air Element With Fins, LL2418-FN (LL2418-FN)
- WIX FILTERS Radial Seal Outer Air, 42243 (42243)
- FLEETGUARD Air Filter, AF55014 (AF55014)
- K&N FILTER Washable Red Cotton Gauze Round Tapered 5 Top Outside Diameter x 712 Base Outside Diameter (RU-1020)
- WIX FILTERS Air Filter, WA10771 (WA10771)
- WIX FILTERS CHRY FAMILY OF CARS V-8 68-90 (42044)
- Hastings Filters Automotive Engine Air Filters