Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter, 7-1/32 x 1-21/32 in.
Mfr # AF954
Zoro # G1577204
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 21/32 in
- Width 7 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AF954
- Zoro # G1577204
- UPC # 768370011193
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 21/32 in |
Width | 7 1/32 in |
Length | 11 1/2 in |
Overall Height | 1 21/32 in |
Overall Width | 7 1/32 in |
Overall Length | 11 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel |
Shape | Rectangular |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 21/32 in, Width 7 1/32 in, Length 11 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On Design, 3-1/2" H (B40036)
- ZEROSTART Silicone Pad, Fuel Filter - 40Ww, 120Vv, 0.3Aa - 8in. 20 Cm X 2-1/4in. 5.7 Cm (3400101)
- AIRBAGIT AirBagIt DOOR-LAMBO-15 Lambo Vertical Doors Hydraulic Strut Only No Hinge (DOOR-LAMBO-15)
- OTC OTC OTC4506 Fuel Line Clamp Set - 2 Pieces (OTC4506)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- WIX FILTERS FORD FAMILY OF CARS 86-95/CATERPILLAR EQ (46128)
- BOSCH Air Filter, 5486WS (5486WS)
- BALDWIN FILTERS Air Filter, Panel, 11-9/16" L, 9-21/32" W (PA10381)
- BALDWIN FILTERS Air Filter, Element Only, 2-27/32" H (PA30299)
- BALDWIN FILTERS Air Filter, 9-27/32 x 17-9/16 in. (RS5411)
- STENS Air Filter For Honda Gxv630, Gxv660 And Gxv690 17210-Z6M-010; 100-027 (100-027)
- Hastings Filters Automotive Engine Air Filters