Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter, 6-9/16 x 1-9/32 in.
Mfr # AF1082
Zoro # G0448296
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 9/32 in
- Width 6 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AF1082
- Zoro # G0448296
- UPC # 768370040469
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 9/32 in |
Width | 6 9/16 in |
Length | 14 21/32 in |
Overall Width | 6 9/16 in |
Overall Height | 1 9/32 in |
Overall Length | 14 21/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Includes | Attached Gasket |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Element Only |
Type | Panel |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 9/32 in, Width 6 9/16 in, Length 14 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Radial Seal Inner Air Element, RS5479 (RS5479)
- AQUALUMA LED LIGHTING 6 Series Gen 4 Underwater Blue Light (AQL6BG4)
- RULE Bilge Pump, Automatic Operation, 12V, 3.7A (27SA)
- EATON Spacer/Shim Kit - Main Drive Gear, K-1969 (K-1969)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- PRONTO 1985-96 Buick/Cadillac/Chevy/Olds/Ect.. Air Filter, Pa4347 (PA4347)
- WIX FILTERS Air Filter #Wix 46831 (46831)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-1/2 in. (PA3669FN)
- BALDWIN FILTERS Outer Air Filter, 11-1/8 x 20-1/2 in. (PA2345)
- BALDWIN FILTERS Air Filter, 7-3/16 x 13-13/32 in. (PA4683)
- BALDWIN FILTERS Air Filter, Element Only, Round Design (PA30023)
- Hastings Filters Automotive Engine Air Filters