Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter, 6-7/8 x 1-5/8 in.
Mfr # AF1102
Zoro # G2734812
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 5/8 in
- Width 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AF1102
- Zoro # G2734812
- UPC # 768370041107
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 5/8 in |
Width | 6 7/8 in |
Length | 10 in |
Overall Width | 6 7/8 in |
Overall Height | 1 5/8 in |
Overall Length | 10 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Panel |
Shape | Rectangular |
Features | Panel Air Element |
Use Location | Engine |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 5/8 in, Width 6 7/8 in, Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Belt For Ariens 07205600, 07210900, 72056, Bluebird 5917 Lawn Mowers (248-032)
- WOLO Dual Trumpet Horn, Electric, 8 In W, 125 dB (125)
- WIX FILTERS Lube Filter, 51348Mp (51348MP)
- BUYERS PRODUCTS D-RING ONLY 5/8in ZINC-YELLOW (B40RZY)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- BALDWIN FILTERS Air Filter, 10-9/16 x 8-5/32 in. (PA1778)
- BALDWIN FILTERS Air Filter, 11-13/16 x 5-7/16 in. (PA2091)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-13/32 in. (PA4134)
- BALDWIN FILTERS Air Filter, 14-7/8 x 8-1/32 in. (CA5368)
- PUROLATOR Purolator A25398 PurolatorONE Advanced Air Filter (A25398)
- DONALDSON Air Filter, Panel Engine, P548963 (P548963)
- Hastings Filters Automotive Engine Air Filters