Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter, 6-23/32 x 1-23/32 in.
Mfr # AF1028
Zoro # G2339267
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 23/32 in
- Width 6 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Filters
- MFR # AF1028
- Zoro # G2339267
- UPC # 768370035540
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 23/32 in |
Width | 6 23/32 in |
Length | 10 9/32 in |
Overall Width | 6 23/32 in |
Overall Height | 1 23/32 in |
Overall Length | 10 9/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel |
Features | Panel Air Element |
Use Location | Engine |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 23/32 in, Width 6 23/32 in, Length 10 9/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTRONICS Optronics ST70RK ST-70 Series Red 6" Oval Stop/Turn/Tail Light Kit (ST70RK)
- STREAMLIGHT BATTERY F/RCHRG LNTRN VULCAN 44 (SR44007)
- WIZARDS Wizards 01220 Wipe Down Matte Paint Detailer - 22 oz. (01220)
- TRICO WINDSHIELD WIPER PARTS OEM OE Replacement 14 Inch Black (25-140)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- BALDWIN FILTERS Air Filter, 7-7/8 x 8-1/32 in. (PA1934)
- WIX FILTERS Air Filter, 46363 (46363)
- PRONTO Air Filter, Pa99230 (PA99230)
- BALDWIN FILTERS Air Filter, 6-5/8 x 9 in. (LL1608)
- BALDWIN FILTERS Air Filter, 10-9/16 x 7-5/16 in. (PA2830)
- WIX FILTERS Air Filter #Wix 46672 (46672)
- Hastings Filters Automotive Engine Air Filters