Shop All Cabin Air Filters
Hastings Filters
Air Filter, 5-5/8 and 5-17/32 inx25/32 in
Mfr # AFC1228
Zoro # G1659524
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 25/32 in
- Width 5 17/32 in, 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AFC1228
- Zoro # G1659524
- UPC # 768370046461
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 25/32 in |
Width | 5 17/32 in, 5 5/8 in |
Length | 10 in |
Overall Height | 25/32 in |
Overall Length | 10 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Includes | Bottom Filter, Carbon Impregnated Media, Top Filter with 2 Attached Gaskets |
Item | Automotive Air Filter |
Description/Special Features | Set of 2 Cabin Air Elements |
Filter Design | Element Only |
Type | Panel |
Features | Set of 2 Cabin Air Elements |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 25/32 in, Width 5 17/32 in, 5 5/8 in, Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-7/8 in. L x 3-3/8 in. dia. (PT23061-MPG)
- AUTO VENTSHADE 14-18 SILVERADO/SIERRA 1500/15-C SILV/SIERRA 2500/3500 CREW CAB 4PC VE (94536)
- KEYLESS FACTORY KeylessFactory: BMW FRM3 repair clip for VVDI-Prog VVDI Pro (KLF-BMW-3497)
- BOSCH DC Fast Charger, 480V, 13.1 ft Cable L (EV3000)
- BALDWIN FILTERS Air Filter, Panel, 9-9/32 in. L (PA10009)
- BALDWIN FILTERS Air Filter, 14-3/32in. L x 11-7/32in. W (PA30002)
- BALDWIN FILTERS Air Filter, 8-15/16 x 1-29/32 in. (PA3822)
- PUROLATOR Purolator C26073 PurolatorONE Advanced Cabin Air Filter (C26073)
- MANN FILTER M-Benz 07-10 Sprinter 2500/ 07-10 Sprint Cabin Filter, Cu3569 (CU3569)
- BOSCH Cabin Air Filter, 6009C (6009C)
- WIX FILTERS FILTERS OEM OE Replacement (WP10266)
- Hastings Filters Cabin Air Filters