Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter, 5-27/32 x 1-19/32 in.
Mfr # AF1162
Zoro # G2891314
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 19/32 in
- Width 5 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AF1162
- Zoro # G2891314
- UPC # 768370044542
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 19/32 in |
Width | 5 27/32 in |
Length | 12 29/32 in |
Overall Length | 12 29/32 in |
Overall Width | 5 27/32 in |
Overall Height | 1 19/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Includes | Attached Gasket |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Panel |
Shape | Rectangular |
Features | Panel Air Element |
Use Location | Engine |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 19/32 in, Width 5 27/32 in, Length 12 29/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENCO 12" x 12" Edge Mount Electric Trim Tab Kit w/122 Switch (15102-104)
- WOLO Air Pressure Switch (PS-1)
- SEA-DOG Boat Hook Three Sided Bristle Brush - Stiff Bristle (491090-1)
- DAYCO Serpentine Belt, Industry Number 7PK1080 (5070425)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- DENSO Air Filter, 143-3012 (143-3012)
- WIX FILTERS Air Filter Panel, 49160 (49160)
- DONALDSON P607254, AIR PRMY (P607254)
- AFTERMARKET Tecfil AP6774 Air Filter Fits Case - IH Matches (137031)
- DONALDSON P611539, AIR PRMY (P611539)
- STENS Air Filter 100-404 For Echo 13031003060 (100-404)
- Hastings Filters Automotive Engine Air Filters