Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter, 4-3/4 x 2-3/32 in.
Mfr # AF1074
Zoro # G0729775
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 3/32 in
- Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AF1074
- Zoro # G0729775
- UPC # 768370040032
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 2 3/32 in |
Width | 4 3/4 in |
Length | 9 13/16 in |
Overall Height | 2 3/32 in |
Overall Length | 9 13/16 in |
Overall Width | 4 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Panel |
Features | Panel Air Element |
Shape | Rectangular |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 3/32 in, Width 4 3/4 in, Length 9 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Vehicle Wash, Bucket, Yellow, 5 gal., Liquid (108235)
- STEELMAN Heavy Duty Valve Stem Remover / Installer Tool (56238)
- URREA 7/8" x 1-1/8" bus lug nut wrench (UCD7)
- TITAN AUTOMOTIVE Door Spring Tool (15040)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- BALDWIN FILTERS Air Filter, 12-1/32 x 13 in. (LL1642-2)
- BALDWIN FILTERS Air Filter, 3/4" H, 6-1/2" W (PA30276)
- BALDWIN FILTERS Air Filter, 4-3/32 x 9-3/8 in. (PA1821)
- WIX FILTERS Air Filter #Wix 42806 (42806)
- PUROLATOR Purolator A34838 PurolatorONE Advanced Air Filter (A34838)
- BALDWIN FILTERS Air Filter, 7-5/8 x 15-21/32 in. (PA4709)
- Hastings Filters Automotive Engine Air Filters