Shop All Cabin Air Filters
Hastings Filters
Air Filter, 2-21/32 x 25/32 in.
Mfr # AFC1066
Zoro # G1942884
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 25/32 in
- Width 2 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Filters
- MFR # AFC1066
- Zoro # G1942884
- UPC # 768370039487
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 25/32 in |
Width | 2 21/32 in |
Length | 10 17/32 in |
Overall Length | 10 17/32 in |
Overall Width | 2 21/32 in |
Overall Height | 25/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Set of 3 Cabin Air Elements |
Filter Design | Element Only |
Type | Panel |
Features | Set of 3 Cabin Air Elements |
Shape | Rectangular |
Use Location | Cabin |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 25/32 in, Width 2 21/32 in, Length 10 17/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7mm x 26mm x 20mm Black Plastic Fascia Panel Clips 15PK (69171)
- STANDARD IGNITION Headlight Switch, Ds-658 (DS-658)
- CURT Fifth Wheel Hitch, 7500 lb Tongue Cap. (16320)
- CARVER BY COVERCRAFT Carver Deck Hinge Nylon Pair - Black (7782B)
- HENGST CABIN FILTER (E4938LC-2)
- BALDWIN FILTERS Air Filter, 5 x 2-9/16 in. (PA2752)
- PUROLATOR Purolator PBC26155 PurolatorBOSS Premium Cabin Air Filter w Febreze (PBC26155)
- WIX FILTERS JEEP WRANGLER 11-14-CABIN AIR-2 PER BOX (24302)
- TYC PRODUCTS Tyc Cabin Air Filter, 800138P (800138P)
- BALDWIN FILTERS Air Filter, 7-1/4 x 31/32 in. (PA4985)
- PUR Cabin Air Filter For Jeep Grand Cherokee (54-24903)
- Hastings Filters Cabin Air Filters