Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter, 10-3/32 x 1-9/16 in.
Mfr # AF945
Zoro # G3098995
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 1 9/16 in
- Width 10 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Filters
- MFR # AF945
- Zoro # G3098995
- UPC # 768370011100
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 9/16 in |
Width | 10 3/32 in |
Length | 1 9/16 in |
Outside Dia. | 10 3/32 in |
Overall Height | 1 9/16 in |
Outside Diameter | 10 3/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Engine Filter |
Item | Automotive Air Filter |
Filter Design | Element Only |
Type | Engine |
Features | Engine Filter |
Shape | Round |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 1 9/16 in, Width 10 3/32 in, Length 1 9/16 in, Outside Dia. 10 3/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Directional Lamp, LED, Clear, 1 Watt (3811C)
- QUICKCABLE Terminal Protector, 1/0, 90 deg, PK5 (105725-005B)
- CLASSIC ACCESSORIES Tire Cover, 28" - 29" Dia, Snow Wht Spare (75140)
- RONSTAN Asymmetric Snap Hook (Carbine) 80mm (CS2430-8)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- BOSCH Air Filter, 5360WS (5360WS)
- BALDWIN FILTERS Air Filter, 9-1/16 x 19-5/8 in. (PA2529)
- K&N Honda Accord L4-2.4L F/I /2013-2014 Air, 33-2498 (33-2498)
- BALDWIN FILTERS Air Filter, 5-13/16 to 8-21/32 x 28-1/2in (PA3478)
- WIX FILTERS Air Filter, 46496 (46496)
- BALDWIN FILTERS Outer Air Filter, 6-15/32 x 13-3/4 in. (PA2845)
- Hastings Filters Automotive Engine Air Filters