Shop All Automotive Engine Air Filters
Hastings Filters
Air Filter, 10-1/32 x 2-5/8 in.
Mfr # AF971
Zoro # G1146257
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 5/8 in
- Width 10 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Filters
- MFR # AF971
- Zoro # G1146257
- UPC # 768370011353
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 2 5/8 in |
Width | 10 1/32 in |
Length | 2 5/8 in |
Outside Dia. | 10 1/32 in |
Overall Height | 2 5/8 in |
Outside Diameter | 10 1/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Engine Filter |
Filter Design | Element Only |
Type | Engine |
Shape | Round |
Features | Engine Filter |
Product Type | Air Breather Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 5/8 in, Width 10 1/32 in, Length 2 5/8 in, Outside Dia. 10 1/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Coil Spring Set - Rear, CC81065 (CC81065)
- SKF Shaft Seal, 1-7/8 x 3 x 5/16", CRW1, Nitrile (18817)
- BLUE SEA SYSTEMS Blue Sea 7765 L-Series Solenoid Switch - 50A - 12/24V DC (7765)
- LARIN 750 Lb. Lawn Mower Lift (LMLF-750)
- HASTINGS FILTERS Air Filter, 8-15/32 x 1-13/32 in. (AF1220)
- BALDWIN FILTERS Air Filter, 14 1/32 in H, 6 1/2 in W, 14 1/32 in L, 6 1/2 in Outside Dia (RS3544)
- BALDWIN FILTERS Air Filter, 5-11/32 x 11-7/16 in. (PA3608-FN)
- BALDWIN FILTERS Air Filter, 10-1/32 x 2-1/4 in. (PA2077)
- MOTORCRAFT 07-11 Ford Expedition- F150-450 S-Duty Filter Element, Fa1883 (FA1883)
- BALDWIN FILTERS Air Filter, 7-1/16 x 12-3/8 in. (PA4593)
- PUROLATOR Purolator A25089 PurolatorONE Advanced Air Filter (A25089)
- Hastings Filters Automotive Engine Air Filters