Shop All Rotary Broaches
Hassay Savage Co
Rotary Square Punch 9/32" Cut L 7/16"
Mfr # 68118
Zoro # G8414314
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9/32 in
- Cut Profile Square
- Max. Length Of Cut 7/16 in
- Measurement System Fractional Inch
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 68118
- Zoro # G8414314
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 9/32 in |
Max. Length Of Cut | 7/16 in |
Shank Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 9/32 in |
Square Size | 9/32 in |
Pilot Dia. | Hex Size Plus 2% |
Details
Item | Rotary Broach |
Cut Profile | Square |
Measurement System | Fractional Inch |
Material | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | Steel |
Tolerance | +.001 - .000 in |
Primary Material Application ISO Code | P |
Material - Machining | High Speed Steel |
Description
Rotary Broach, Square, Fractional Inch, 9/32 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD HSS 118 Deg. Jobber Length Drill Bit (401J64)
- JONARD TOOLS Right Angle Torque Wrench, Swivel Head, (TWSW-10)
- MICRO 100 0.0937 3/32 Drill Dia X 0.279 Flute Length Carbide Quick Change, Spotting & Centering Drill (SPD-093-120)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (442182)
- HASSAY SAVAGE CO Rotary Hex Punch 12mm Cut L 1/2" (66212)
- HASSAY SAVAGE CO Rotary Hex Punch 9/16" Cut L 5/8" (66136)
- HASSAY SAVAGE CO Rotary Hex Punch 7/8" Cut L 7/8" (66556)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66132)
- CARBIDEMAX HMT 55 Broach Cutter Pilot Pin for 7/16 - 5/8 in. Cutters, 2PK (108020P-0170)
- Hassay Savage Co Rotary Broaches