Shop All Rotary Broaches
Hassay Savage Co
Rotary Square Punch 9/16" Cut L 3/4"
Mfr # 68536
Zoro # G7991785
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9/16 in
- Cut Profile Square
- Max. Length Of Cut 3/4 in
- Measurement System Fractional Inch
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 68536
- Zoro # G7991785
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 9/16 in |
Max. Length Of Cut | 3/4 in |
Shank Dia. | 3/4 in |
Overall Length | 2 3/4 in |
Drill Size | 9/16 in |
Square Size | 9/16 in |
Pilot Dia. | Hex Size Plus 2% |
Details
Item | Rotary Broach |
Cut Profile | Square |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Primary Material Application ISO Code | P |
Material | High Speed Steel |
Drilling Tool Configuration | Individual |
Tolerance | +.001 - .000 in |
Description
Rotary Broach, Square, Fractional Inch, 9/16 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hole Saw, Cutting 2 7/16" D, 4" dia (DAH44)
- DIABLO Round Ovr Bt 7/8Dx3/16R (DR34108)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 1/8 (C73008)
- CDI CDI Torque Screwdrivr, 1/4", 20 to 100 in.-oz. (61SM)
- HASSAY SAVAGE CO Rotary Hex Punch 7/8" Cut L 7/8" (66556)
- HASSAY SAVAGE CO Rotary Hex Punch 14mm Cut L 5/8" (66314)
- HASSAY SAVAGE CO Rotary Hex Punch 1/4" Cut L 3/8" (66116)
- HASSAY SAVAGE CO Rotary Square Punch 3/8" Cut L 5/8" (68124)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66532)
- HASSAY SAVAGE CO Rotary Hex Punch 9mm Cut L 1/2" (66309)
- BLAIR EQUIPMENT CO $ROTOBROACH CUTTER 3/8" 3PK (BL11108-3)
- Hassay Savage Co Rotary Broaches