Shop All Rotary Broaches
Hassay Savage Co
Rotary Square Punch 7/32" Cut L 11/32"
Mfr # 68114
Zoro # G8451012
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7/32 in
- Cut Profile Square
- Max. Length Of Cut 11/32 in
- Measurement System Fractional Inch
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 68114
- Zoro # G8451012
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 7/32 in |
Max. Length Of Cut | 11/32 in |
Shank Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 7/32 in |
Square Size | 7/32 in |
Pilot Dia. | Hex Size Plus 2% |
Details
Item | Rotary Broach |
Cut Profile | Square |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Tolerance | +.001 - .000 in |
Primary Material Application | Steel |
Drilling Tool Configuration | Individual |
Material | High Speed Steel |
Primary Material Application ISO Code | P |
Description
Rotary Broach, Square, Fractional Inch, 7/32 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno Trowel, Tooth Thread, BS, 36"x5" (CC822B)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 19mm (1219MRCS)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #25 (44495)
- RIDGID Drain Cleaning Attachment (66588)
- HASSAY SAVAGE CO Rotary Hex Punch 1/8" Cut L 3/16" (66008)
- HASSAY SAVAGE CO Rotary Hex Punch 9mm Cut L 1/2" (66309)
- HASSAY SAVAGE CO Rotary Square Punch 3/16" Cut L 9/32" (68112)
- HASSAY SAVAGE CO Rotary Hex Punch 1/4" Cut L 3/8" (66116)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66032)
- HASSAY SAVAGE CO Rotary Hex Punch 2.5mm Cut L 5/32" (663025)
- HASSAY SAVAGE CO Rotary Hex Punch 1/8" Cut L 3/16" (66108)
- Hassay Savage Co Broaches