Shop All Rotary Broaches
Hassay Savage Co
Rotary Square Punch 7/32" Cut L 11/32"
Mfr # 68014
Zoro # G7977173
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/32 in
- Cut Profile Square
- Max. Length Of Cut 11/32 in
- Measurement System Fractional Inch
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 68014
- Zoro # G7977173
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 7/32 in |
Max. Length Of Cut | 11/32 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 7/32 in |
Square Size | 7/32 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 11/32 in |
Details
Item | Rotary Broach |
Cut Profile | Square |
Measurement System | Fractional Inch |
Tolerance | +.001 - .000 in |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Square, Fractional Inch, 11/32 in, 7/32 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", PK5 (AM-MT-2-5PK)
- GREY PNEUMATIC 3/4In Dr 4Pc Impact Extension Set (3304E)
- MILWAUKEE TOOL 3/8 in. Drive 13/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9069)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Length of Cut: 1/2" (51893)
- HASSAY SAVAGE CO Rotary Hex Punch 1/4" Cut L 3/8" (66116)
- HASSAY SAVAGE CO Rotary Square Punch 3/8" Cut L 3/8" (68024)
- HASSAY SAVAGE CO Rotary Hex Punch 12mm Cut L 1/2" (66212)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68136)
- HASSAY SAVAGE CO Rotary Hex Punch 7/8" Cut L 7/8" (66556)
- HASSAY SAVAGE CO Rotary Hex Punch 1" Cut L 7/8" (66564)
- BLAIR EQUIPMENT CO ROTOBROACH 1-1/4" CUTTER (BL11364)
- Hassay Savage Co Rotary Broaches