Shop All Rotary Broaches
Hassay Savage Co
Rotary Square Punch 7/16" Cut L 5/8"
Mfr # 68128
Zoro # G8321546
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/16 in
- Cut Profile Square
- Max. Length Of Cut 5/8 in
- Measurement System Fractional Inch
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 68128
- Zoro # G8321546
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 7/16 in |
Max. Length Of Cut | 5/8 in |
Shank Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 7/16 in |
Square Size | 7/16 in |
Pilot Dia. | Hex Size Plus 2% |
Details
Item | Rotary Broach |
Cut Profile | Square |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Primary Material Application ISO Code | P |
Tolerance | +.001 - .000 in |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Description
Rotary Broach, Square, Fractional Inch, 7/16 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 17-1/2" Cable Cutter, Center Cut (718F)
- DEWALT HACK SAW WITH HANDLE (DWHT20542)
- JONARD TOOLS Extraction Tool, Size 20, 6 In L, Red (R-4601)
- RIDGID 75 ft Corded Drain Cleaning Machine, 115V AC (K-400 with C-45 IW)
- HASSAY SAVAGE CO Rotary Hex Punch 14mm Cut L 5/8" (66314)
- HASSAY SAVAGE CO Rotary Hex Punch 1/4" Cut L 3/8" (66016)
- HASSAY SAVAGE CO Rotary Hex Punch 7mm Cut L 3/8" (66207)
- HASSAY SAVAGE CO Rotary Hex Punch 1" Cut L 7/8" (66564)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66132)
- HASSAY SAVAGE CO Rotary Hex Punch 1/8" Cut L 3/16" (66008)
- HASSAY SAVAGE CO Rotary Hex Punch 5/32" Cut L 1/4" (66110)
- Hassay Savage Co Rotary Broaches