Shop All Rotary Broaches
Hassay Savage Co
Rotary Square Punch 5/32" Cut L 1/4"
Mfr # 68010
Zoro # G8324294
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5/32 in
- Cut Profile Square
- Max. Length Of Cut 1/4 in
- Measurement System Fractional Inch
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 68010
- Zoro # G8324294
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 5/32 in |
Max. Length Of Cut | 1/4 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 5/32 in |
Square Size | 5/32 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 1/4 in |
Details
Item | Rotary Broach |
Cut Profile | Square |
Measurement System | Fractional Inch |
Material | High Speed Steel |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Tolerance | +.001 - .000 in |
Primary Material Application | All Materials |
Description
Rotary Broach, Square, Fractional Inch, 1/4 in, 5/32 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Threaded Insert Blade (2KRPC-02K)
- CLEVELAND Drill Drift 100C Chicago-Latriobe #3 (C53667)
- BIG HORN 4 Inch x 2 Inch Reducer For Wood Shop Dust Collection (11431)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5.00mm (45843)
- HASSAY SAVAGE CO Rotary Hex Punch 1" Cut L 7/8" (66564)
- HASSAY SAVAGE CO Rotary Hex Punch 12mm Cut L 1/2" (66212)
- HASSAY SAVAGE CO Rotary Square Punch 7/32" Cut L 11/32" (68114)
- HASSAY SAVAGE CO Rotary Hex Punch 9/16" Cut L 5/8" (66136)
- HASSAY SAVAGE CO Rotary Hex Punch 7/8" Cut L 7/8" (66556)
- HASSAY SAVAGE CO Rotary Hex Punch 1/8" Cut L 3/16" (66008)
- HASSAY SAVAGE CO Rotary Hex Punch 5/32" Cut L 1/4" (66110)
- Hassay Savage Co Rotary Broaches