Shop All Rotary Broaches
Hassay Savage Co
Rotary Square Punch 5/16" Cut L 1/2"
Mfr # 68120
Zoro # G8410507
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16 in
- Cut Profile Square
- Max. Length Of Cut 1/2 in
- Measurement System Fractional Inch
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 68120
- Zoro # G8410507
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 5/16 in |
Max. Length Of Cut | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 5/16 in |
Square Size | 5/16 in |
Pilot Dia. | Hex Size Plus 2% |
Details
Item | Rotary Broach |
Cut Profile | Square |
Measurement System | Fractional Inch |
Tolerance | +.001 - .000 in |
Primary Material Application ISO Code | P |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | Steel |
Description
Rotary Broach, Square, Fractional Inch, 5/16 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Right Angle Attachment, Quick Series (627242000)
- MITUTOYO Ring Gage, 1.6" (177-291)
- ZORO SELECT Hanger Vibration Isolator, 10 to 35 lb. (48PW75)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Thumbwheel Ratchet, Chrome (49270)
- HASSAY SAVAGE CO Rotary Hex Punch 1" Cut L 7/8" (66564)
- HASSAY SAVAGE CO Rotary Square Punch 3/8" Cut L 5/8" (68124)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66132)
- HASSAY SAVAGE CO Rotary Hex Punch 5/32" Cut L 1/4" (66110)
- HASSAY SAVAGE CO Rotary Hex Punch 9/16" Cut L 5/8" (66136)
- HASSAY SAVAGE CO Rotary Square Punch 1/2" Cut L 5/8" (68132)
- BLAIR EQUIPMENT CO .44 Rotabroach Cutter, 3PK (BL11112-3)
- Hassay Savage Co Broaches