Shop All Rotary Broaches
Hassay Savage Co
Rotary Square Punch 3/4" Cut L 7/8"
Mfr # 68548
Zoro # G7908372
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in
- Cut Profile Square
- Max. Length Of Cut 7/8 in
- Measurement System Fractional Inch
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 68548
- Zoro # G7908372
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 3/4 in |
Max. Length Of Cut | 7/8 in |
Shank Dia. | 3/4 in |
Overall Length | 2 3/4 in |
Drill Size | 3/4 in |
Square Size | 3/4 in |
Pilot Dia. | Hex Size Plus 2% |
Details
Item | Rotary Broach |
Cut Profile | Square |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Drilling Tool Configuration | Individual |
Material | High Speed Steel |
Primary Material Application ISO Code | P |
Material - Machining | High Speed Steel |
Tolerance | +.001 - .000 in |
Description
Rotary Broach, Square, Fractional Inch, 3/4 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Plier Slip Joint 6In (JL-NP003)
- WILTON Soft Face Sledge, 14 lb, 38 In, Steel (41436)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.80mm (112201800)
- DRILL AMERICA #35 x 6in HSS Aircraft Extension Drill Bit (D/AA/CX635)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- HASSAY SAVAGE CO Rotary Square Punch 1/8" Cut L 3/16" (68108)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66532)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66132)
- HASSAY SAVAGE CO Rotary Hex Punch 5/32" Cut L 1/4" (66110)
- HASSAY SAVAGE CO Rotary Square Punch 3/8" Cut L 5/8" (68124)
- BLAIR EQUIPMENT CO ROTABROACH CUTTER 9/16" 3PK (BL11120-3)
- Hassay Savage Co Rotary Broaches