Shop All Rotary Broaches
Hassay Savage Co
Rotary Square Punch 3/32" Cut L 9/64"
Mfr # 68106
Zoro # G7865444
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/32 in
- Cut Profile Square
- Max. Length Of Cut 9/64 in
- Measurement System Fractional Inch
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 68106
- Zoro # G7865444
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 3/32 in |
Max. Length Of Cut | 9/64 in |
Shank Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 3/32 in |
Square Size | 3/32 in |
Pilot Dia. | Hex Size Plus 2% |
Details
Item | Rotary Broach |
Cut Profile | Square |
Measurement System | Fractional Inch |
Material | High Speed Steel |
Tolerance | +.001 - .000 in |
Primary Material Application | Steel |
Drilling Tool Configuration | Individual |
Primary Material Application ISO Code | P |
Material - Machining | High Speed Steel |
Description
Rotary Broach, Square, Fractional Inch, 3/32 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bit Speedbor Max 6Pc Set (IWAX236PC)
- DRILL AMERICA 10-32 HSS Left Hand 4 Flute Bottoming Tap (DWT60733)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 7/16" (1214RCS)
- SIMONDS Mill Bd 6 (73143000)
- HASSAY SAVAGE CO Rotary Hex Punch 1/4" Cut L 3/8" (66016)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66132)
- HASSAY SAVAGE CO Rotary Hex Punch 2.5mm Cut L 5/32" (663025)
- HASSAY SAVAGE CO Rotary Square Punch 7/32" Cut L 11/32" (68114)
- HASSAY SAVAGE CO Rotary Square Punch 3/8" Cut L 5/8" (68124)
- CARBIDEMAX HMT 110 TCT Magnet Broach Cutter 4 x 13/16 in. (109040-0050)
- Hassay Savage Co Rotary Broaches