Shop All Rotary Broaches
Hassay Savage Co
Rotary Square Punch 1/8" Cut L 3/16"
Mfr # 68108
Zoro # G8199807
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/8 in
- Cut Profile Square
- Max. Length Of Cut 3/16 in
- Measurement System Fractional Inch
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 68108
- Zoro # G8199807
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 1/8 in |
Max. Length Of Cut | 3/16 in |
Shank Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 1/8 in |
Square Size | 1/8 in |
Pilot Dia. | Hex Size Plus 2% |
Details
Item | Rotary Broach |
Cut Profile | Square |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Drilling Tool Configuration | Individual |
Primary Material Application ISO Code | P |
Tolerance | +.001 - .000 in |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Description
Rotary Broach, Square, Fractional Inch, 1/8 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-704 Concrete Form, Straight Steel, 10 Foot X 6" (12-704)
- L.H. DOTTIE L.H. Dottie Red Lumber Crayon (3 Pack) (DCR3P)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-125M)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #47 (C18100)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66132)
- HASSAY SAVAGE CO Rotary Hex Punch 1/8" Cut L 3/16" (66008)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- HASSAY SAVAGE CO Rotary Hex Punch 12mm Cut L 1/2" (66212)
- HASSAY SAVAGE CO Rotary Square Punch 7/32" Cut L 11/32" (68114)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66532)
- HASSAY SAVAGE CO Rotary Hex Punch 9mm Cut L 1/2" (66309)
- Hassay Savage Co Broaches