Shop All Rotary Broaches
Hassay Savage Co
Rotary Square Punch 1.3mm Cut L 3/32"
Mfr # 662013
Zoro # G8460943
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.30 mm
- Cut Profile Hexagonal
- Max. Length Of Cut 3/32 in
- Measurement System Metric
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 662013
- Zoro # G8460943
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 1.30 mm |
Max. Length Of Cut | 3/32 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 1.30 mm |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 1.30 mm |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Metric |
Primary Material Application ISO Code | P |
Material | High Speed Steel |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Tolerance | +.001 - .000 in |
Description
Rotary Broach, Hex, Metric, 1.30 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/4" Drive(F) X 1" (M) Impact Adapter (940585)
- LENOX Band Saw Blade, 16 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (47499D2B165005)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m7 x 1 (T/AT7X1)
- COMMSCOPE Replacement for Commscope Cpt-78u (CPT-78U COMMSCOPE)
- HASSAY SAVAGE CO Rotary Hex Punch 14mm Cut L 5/8" (66314)
- HASSAY SAVAGE CO Rotary Hex Punch 3/16" Cut L 9/32" (66012)
- HASSAY SAVAGE CO Rotary Square Punch 7/32" Cut L 11/32" (68114)
- HASSAY SAVAGE CO Rotary Hex Punch 7/8" Cut L 7/8" (66556)
- HASSAY SAVAGE CO Rotary Square Punch 1/8" Cut L 3/16" (68108)
- HASSAY SAVAGE CO Rotary Hex Punch 1/4" Cut L 3/8" (66116)
- CARBIDEMAX HMT 40 TCT Cutter Set 9/16, 11/16, 13/16, 15/16, 1-1/16 in. + 2 pilots (109015-SET2)
- Hassay Savage Co Broaches