Shop All Rotary Broaches
Hassay Savage Co
Rotary Square Punch 1/2" Cut L 5/8"
Mfr # 68532
Zoro # G7806197
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in
- Cut Profile Square
- Max. Length Of Cut 5/8 in
- Measurement System Fractional Inch
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 68532
- Zoro # G7806197
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 1/2 in |
Max. Length Of Cut | 5/8 in |
Shank Dia. | 3/4 in |
Overall Length | 2 1/2 in |
Drill Size | 1/2 in |
Square Size | 1/2 in |
Pilot Dia. | Hex Size Plus 2% |
Details
Item | Rotary Broach |
Cut Profile | Square |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Material | High Speed Steel |
Primary Material Application | Steel |
Primary Material Application ISO Code | P |
Tolerance | +.001 - .000 in |
Description
Rotary Broach, Square, Fractional Inch, 1/2 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Round Nose Bit, 3/4 (18-134)
- WESTWARD Spring Clamp, 1 In, No-Slip (3KB95)
- STARRETT Pin Punches Set (S565PC)
- NACHI L981 5/16-18 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88081)
- HASSAY SAVAGE CO Rotary Hex Punch 3/16" Cut L 9/32" (66012)
- HASSAY SAVAGE CO Rotary Square Punch 1/2" Cut L 5/8" (68132)
- HASSAY SAVAGE CO Rotary Hex Punch 7mm Cut L 3/8" (66207)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66532)
- HASSAY SAVAGE CO Rotary Square Punch 7/32" Cut L 11/32" (68114)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66032)
- CARBIDEMAX HMT 40 TCT Cutter Set 9/16, 11/16, 13/16 in. + 2 pilots (109015-SET1)
- Hassay Savage Co Broaches