Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 9mm Cut L 1/2"
Mfr # 66309
Zoro # G8270096
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9.00 mm
- Cut Profile Hexagonal
- Max. Length Of Cut 1/2 in
- Measurement System Metric
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66309
- Zoro # G8270096
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 9.00 mm |
Max. Length Of Cut | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 9.00 mm |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 9.00 mm |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Tolerance | +.001 - .000 in |
Drilling Tool Configuration | Individual |
Material | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Metric, 9.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools T10 Torx Screwdriver, Comfort Grip Handle (D062307)
- CS UNITEC TCT Hole Saw, Heavy Duty, 7/8" X 1" (2-1-128)
- TENG TOOLS 7 Inch Straight/Left Cut Aviation Tin Snip Pliers (494-7N)
- EAZYPOWER Security Hex Key, 5/32", 1" (19335)
- HASSAY SAVAGE CO Rotary Hex Punch 7/8" Cut L 7/8" (66556)
- HASSAY SAVAGE CO Rotary Hex Punch 12mm Cut L 1/2" (66212)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- HASSAY SAVAGE CO Rotary Square Punch 7/32" Cut L 11/32" (68114)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- HASSAY SAVAGE CO Rotary Hex Punch 9/16" Cut L 5/8" (66136)
- CARBIDEMAX HMT 40 Broach Cutter Pilot Pin 1/2-11/16 in., 2PK (108030P-0170)
- Hassay Savage Co Broaches