Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 9/64" Cut L 7/32"
Mfr # 66009
Zoro # G8196693
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9/64 in
- Cut Profile Hexagonal
- Max. Length Of Cut 7/32 in
- Measurement System Fractional Inch
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66009
- Zoro # G8196693
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 9/64 in |
Max. Length Of Cut | 7/32 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 9/64 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 9/64 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Tolerance | +.001 - .000 in |
Material | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 9/64 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 (662)
- TUNGALOY Inserted Solid Drill Head, DMP167 AH, PK2 (6863082)
- BAREBONES LIVING Barebones Hori Hori Ultimate - Walnut Handle (GDN-078)
- KO-KEN Socket 27mm Surface 43mm 1/2 Sq. Drive (4410M-27)
- HASSAY SAVAGE CO Rotary Hex Punch 1/8" Cut L 3/16" (66108)
- HASSAY SAVAGE CO Rotary Hex Punch 7/8" Cut L 7/8" (66556)
- HASSAY SAVAGE CO Rotary Hex Punch 1/8" Cut L 3/16" (66008)
- HASSAY SAVAGE CO Rotary Hex Punch 1" Cut L 7/8" (66564)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66532)
- HASSAY SAVAGE CO Rotary Hex Punch 9/16" Cut L 5/8" (66136)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 7/8 in. (109020-0120)
- Hassay Savage Co Broaches