Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 9/32" Cut L 3/8"
Mfr # 66018
Zoro # G7889217
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9/32 in
- Cut Profile Hexagonal
- Max. Length Of Cut 3/8 in
- Measurement System Fractional Inch
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66018
- Zoro # G7889217
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 9/32 in |
Max. Length Of Cut | 3/8 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 9/32 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 9/32 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Material | High Speed Steel |
Tolerance | +.001 - .000 in |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 9/32 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANAHER Wr 14Mm Box Xl 12Pt Gearbox Rat (85914)
- BOSCH 3PC 178 Nutsetter Set (ITNS2490)
- PROTO 1/2 in Drive, 1-9/16" Hex SAE Socket, 6 Points (J5450H)
- APEX TOOL GROUP Breaker Bar 1/4 Dr 5-1/2 Long (81013)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66132)
- HASSAY SAVAGE CO Rotary Hex Punch 7mm Cut L 3/8" (66207)
- HASSAY SAVAGE CO Rotary Hex Punch 9/16" Cut L 5/8" (66136)
- HASSAY SAVAGE CO Rotary Square Punch 7/32" Cut L 11/32" (68114)
- HASSAY SAVAGE CO Rotary Hex Punch 1" Cut L 7/8" (66564)
- BLAIR EQUIPMENT CO ROTABROACH 16MM 3PK (BL11216-3)
- Hassay Savage Co Rotary Broaches