Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 9/16" Cut L 5/8"
Mfr # 66136
Zoro # G7856405
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9/16 in
- Cut Profile Hexagonal
- Max. Length Of Cut 5/8 in
- Measurement System Fractional Inch
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66136
- Zoro # G7856405
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 9/16 in |
Max. Length Of Cut | 5/8 in |
Shank Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 9/16 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 9/16 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Tolerance | +.001 - .000 in |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 9/16 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH SET FLEX SKT MM 14, 38 DR 22PC, BOXED (KDT86539)
- BON TOOL Bon 24-294 Sheepskin Refill, Each (24-294)
- MILWAUKEE TOOL PACKOUT Rolling Tool Box + Large Tool Box + Organizer, Polymer, Black/Red, 22 in W x 19 in D (48-22-8426, 48-22-8425, 48-22-8430)
- BESSEY Auto-Adjust Toggle Clamp, 450 lb. Cap. (STC-VH20)
- HASSAY SAVAGE CO Rotary Hex Punch 1/8" Cut L 3/16" (66108)
- HASSAY SAVAGE CO Rotary Hex Punch 5/32" Cut L 1/4" (66110)
- HASSAY SAVAGE CO Rotary Hex Punch 14mm Cut L 5/8" (66314)
- HASSAY SAVAGE CO Rotary Square Punch 3/8" Cut L 5/8" (68124)
- HASSAY SAVAGE CO Rotary Square Punch 7/32" Cut L 11/32" (68114)
- HASSAY SAVAGE CO Rotary Hex Punch 7mm Cut L 3/8" (66207)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 7/8 in. (109020-0120)
- Hassay Savage Co Rotary Broaches