Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 9/16" Cut L 3/4"
Mfr # 66536
Zoro # G8181022
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9/16 in
- Cut Profile Hexagonal
- Max. Length Of Cut 3/4 in
- Measurement System Fractional Inch
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66536
- Zoro # G8181022
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 9/16 in |
Max. Length Of Cut | 3/4 in |
Shank Dia. | 3/4 in |
Overall Length | 2 1/2 in |
Drill Size | 9/16 in |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 9/16 in |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Fractional Inch |
Drilling Tool Configuration | Individual |
Tolerance | +.001 - .000 in |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Fractional Inch, 9/16 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, Double Box End (J1186)
- CURRENT TOOLS 6" Diameter Cable Pulling Hook Sheave (406)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 3/4" x 18"L, SDS Plus (DXS2124)
- APEX TOOL GROUP Gearwrench® 90 Tooth Locking Flex Head Teardrop Ratchet with 1/2" Drive Tang, 24"L (81363T)
- HASSAY SAVAGE CO Rotary Hex Punch 12mm Cut L 1/2" (66212)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66532)
- HASSAY SAVAGE CO Rotary Hex Punch 7/8" Cut L 7/8" (66556)
- HASSAY SAVAGE CO Rotary Hex Punch 3/4" Cut L 7/8" (66148)
- HASSAY SAVAGE CO Rotary Hex Punch 3/16" Cut L 9/32" (66012)
- HASSAY SAVAGE CO Rotary Hex Punch 7/16" Cut L 5/8" (66128)
- HASSAY SAVAGE CO Rotary Hex Punch 7mm Cut L 3/8" (66207)
- Hassay Savage Co Broaches