Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 8mm Cut L 3/8"
Mfr # 66208
Zoro # G8265196
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8.00 mm
- Cut Profile Hexagonal
- Max. Length Of Cut 3/8 in
- Measurement System Metric
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66208
- Zoro # G8265196
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 8.00 mm |
Max. Length Of Cut | 3/8 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 8.00 mm |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 8.00 mm |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Metric |
Drilling Tool Configuration | Individual |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Tolerance | +.001 - .000 in |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Metric, 8.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set SAE, Metric 40 Pieces 5/16 in to 3/4 in, 8 to 19 mm , Black Phosphate (4090)
- HOUGEN 1-7/8 in. Sheet Metal Holcutter (14260)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 6 in H (L-BOXX-2)
- PROTO 3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 2 23/32 in L (J4990-9M)
- HASSAY SAVAGE CO Rotary Square Punch 1.3mm Cut L 3/32" (662013)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68536)
- HASSAY SAVAGE CO Rotary Hex Punch 5/32" Cut L 1/4" (66110)
- HASSAY SAVAGE CO Rotary Hex Punch 9/16" Cut L 5/8" (66136)
- HASSAY SAVAGE CO Rotary Square Punch 1/2" Cut L 5/8" (68132)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- BLAIR EQUIPMENT CO ROTOBROACH 1-1/4" CUTTER (BL11364)
- Hassay Savage Co Rotary Broaches