Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 8mm Cut L 1/2"
Mfr # 66308
Zoro # G7948132
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8.00 mm
- Cut Profile Hexagonal
- Max. Length Of Cut 1/2 in
- Measurement System Metric
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66308
- Zoro # G7948132
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 8.00 mm |
Max. Length Of Cut | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 8.00 mm |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 8.00 mm |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Metric |
Material | High Speed Steel |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Tolerance | +.001 - .000 in |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Metric, 8.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Open End Wrench Set, 8 pc. (98 99 13 S4)
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (515008)
- MARTOR Ergonomic, squeeze grip safety knife, Retractable 128 mm L (1240019.17)
- HAIMER Shrink Chuck, 50mm Hole Dia., BT40 (40.640.06)
- HASSAY SAVAGE CO Rotary Hex Punch 1/8" Cut L 3/16" (66008)
- HASSAY SAVAGE CO Rotary Square Punch 3/8" Cut L 3/8" (68024)
- HASSAY SAVAGE CO Rotary Hex Punch 1/4" Cut L 3/8" (66116)
- HASSAY SAVAGE CO Rotary Hex Punch 7/8" Cut L 7/8" (66556)
- HASSAY SAVAGE CO Rotary Square Punch 3/8" Cut L 5/8" (68124)
- HASSAY SAVAGE CO Rotary Hex Punch 4mm Cut L 1/4" (66304)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66532)
- Hassay Savage Co Broaches