Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 7mm Cut L 3/8"
Mfr # 66207
Zoro # G8037014
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7.00 mm
- Cut Profile Hexagonal
- Max. Length Of Cut 3/8 in
- Measurement System Metric
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66207
- Zoro # G8037014
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 7.00 mm |
Max. Length Of Cut | 3/8 in |
Shank Dia. | 8.00 mm |
Overall Length | 1 1/4 in |
Drill Size | 7.00 mm |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 7.00 mm |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Metric |
Material | High Speed Steel |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Tolerance | +.001 - .000 in |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Metric, 7.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL70)
- HERITAGE INDUSTRIAL Fitting 1/4-28SAE-LT 45D CS ZY (H1636)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415S)
- CTA MANUFACTURING STUBBY PHILLIPS #2 BIT (CTA9772)
- HASSAY SAVAGE CO Rotary Hex Punch 9/16" Cut L 5/8" (66136)
- HASSAY SAVAGE CO Rotary Square Punch 3/8" Cut L 5/8" (68124)
- HASSAY SAVAGE CO Rotary Square Punch 9/16" Cut L 3/4" (68536)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66532)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66032)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66132)
- BLAIR EQUIPMENT CO .56 in. Rotabroach Cutter, 3PK (BL11120-3)
- Hassay Savage Co Broaches