Shop All Rotary Broaches
Hassay Savage Co
Rotary Hex Punch 7mm Cut L 1/2"
Mfr # 66307
Zoro # G8111695
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7.00 mm
- Cut Profile Hexagonal
- Max. Length Of Cut 1/2 in
- Measurement System Metric
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 66307
- Zoro # G8111695
- Country of Origin United States
- Category Rotary Broaches
Dimensions
Size | 7.00 mm |
Max. Length Of Cut | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Drill Size | 7.00 mm |
Pilot Dia. | Hex Size Plus 2% |
Hex Size | 7.00 mm |
Details
Item | Rotary Broach |
Cut Profile | Hexagonal |
Measurement System | Metric |
Drilling Tool Configuration | Individual |
Tolerance | +.001 - .000 in |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Primary Material Application | All Materials |
Description
Rotary Broach, Hex, Metric, 7.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2530)
- SUPERCUT 174-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (201215)
- WELLER Crescent Chain Wrench 15 in. L 1 pk (CW15)
- PALMGREN Jaw Cap Set, Copper (9629762)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66532)
- HASSAY SAVAGE CO Rotary Hex Punch 5/32" Cut L 1/4" (66110)
- HASSAY SAVAGE CO Rotary Hex Punch 9/16" Cut L 5/8" (66136)
- HASSAY SAVAGE CO Rotary Hex Punch 1/8" Cut L 3/16" (66108)
- HASSAY SAVAGE CO Rotary Hex Punch 3/4" Cut L 7/8" (66148)
- HASSAY SAVAGE CO Rotary Hex Punch 1/2" Cut L 5/8" (66032)
- BLAIR EQUIPMENT CO ROTOBROACH CUTTER 7/8" (BL11340)
- Hassay Savage Co Rotary Broaches